BK20GB306TR - TR Plugmold 3' BLK

Wiremold

  • $58.02 (Each)
  • $58.02 (Each)

  • $116.04 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BK20GB306TR
Manufacturer
Wiremold
Manufacturer's Part Number
BK20GB306TR
Description
TR Plugmold 3' BLK
Tamper-Resistant Plugmold Multi Outlet System, 6 Outlets, Steel (Raceway);Thermoplastic (Receptacle) Material, Black, 15 A, 3 FT Length, 1-9/32 In Width, 3/4 In Height, Single TR Receptacle Outlet, 3-Wire 1-Circuit Grounding Outlet Configuration, 6 In Outlet Center Distance, 1.95 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776174847 / 0786776174847 / 00786776174847
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.02 (Each)
Carton
$116.04 (Per 2)
Resources
Images
 
 
BK20GB306TR - Large Image
 
BK20GB306TR - Large Image
 
BK20GB306TR - Small Image
 
BK20GB306TR - Large Image
 
BK20GB306TR - Video
Specifications Sheets
 
 
BK20GB306TR - Specification Sheet
Brochures
 
 
BK20GB306TR - Brochure
Other Links
 
 
BK20GB306TR - Other
 
BK20GB306TR - Other
 
BK20GB306TR - Other
 
BK20GB306TR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel (Raceway);Thermoplastic (Receptacle)
Current Rating
15 A
Material, Color, and Finish
Finish
Black
Color
Black
Dimensions and Weight
Length
3 ft;915 mm
Width
1-9/32 in;32 mm
Height
3/4 in;19.1 mm
Descriptions
Long Description
Tamper-Resistant Plugmold Multi Outlet System, 6 Outlets, Steel (Raceway);Thermoplastic (Receptacle) Material, Black, 15 A, 3 ft Length, 1-9/32 in Width, 3/4 in Height, Single TR Receptacle Outlet, 3-Wire 1-Circuit Grounding Outlet Configuration, 6 in Outlet Center Distance, 1.95 lb
Short Description
Tamper-Resistant Plugmold Multi Outlet System, Steel (Raceway);Thermoplastic (Receptacle), Black, 3 ft
Product Type
Tamper-Resistant Plugmold Multi Outlet System
Special Features
Reducing the Risk of Shocks or Electrocution
Description
TR PLUGMOLD 3' BLK
extra long description
WM BK20GB306TR 2000 PLGMD BLACK 36I
Additional Information
Made in USA
yes
Number of Outlets
6
Outlet Type
Single TR Receptacle
Outlet Configuration
3-Wire 1-Circuit Grounding
Outlet Center Distance
6 in;152 mm
includes
Coupling;(2) Blank End Fitting
Standards Met
UL mA;2014 NEC Section 406;cULus Listed;RoHS Compliant
package quantity
2 CT
media
Yes
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
BK20GB306TR
GTIN
00786776174847
UPC
786776174847
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight
1.95 lb
Weight per each
1.95
Carton
2
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
NAFTA, CULUS, ROHS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat