BK20GB306TRGFI6 - Gfci Plugmold 3' BLK

Wiremold

  • $105.73 (Each)
  • $105.73 (Each)

  • $211.46 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BK20GB306TRGFI6
Manufacturer
Wiremold
Manufacturer's Part Number
BK20GB306TRGFI6
Description
Gfci Plugmold 3' BLK
Plugmold Registered Multioutlet Systems Are Available In A Wide Variety Of Lengths and Fittings and In A Variety Of Finishes to Provide Versatile Solutions For Many Applications. Plugmold Options Include Single or Alternating Circuits, Standard or Isolated Ground Receptacles, Gfci Protection, Tamper-Resistant Protection, Usb Charging, Snapicoil Registered Harnesses Of Prewired Receptacles, and Cord-Ended Units. Plugmold Registered Multioutlet Systems Are Available In Black or Ivory Scuffcoat Trademark Fini
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power
Classification
Plug & Outlet Strips, Power Strips
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776188011 / 0786776188011 / 00786776188011
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.73 (Each)
Carton
$211.46 (Per 2)
Resources
Images
 
 
BK20GB306TRGFI6 - Large Image
 
BK20GB306TRGFI6 - Small Image
Brochures
 
 
BK20GB306TRGFI6 - Brochure
Other Links
 
 
BK20GB306TRGFI6 - Other
Descriptions
Description
GFCI PLUGMOLD 3' BLK
extra long description
WM BK20GB306TRGFI6 GFCI PLUGMOLD 3F
Product Type
Gfci Plugmold 3FT Black
Long Description
Plugmold Registered Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil Registered harnesses of prewired receptacles, and cord-ended units. Plugmold Registered Multioutlet Systems are available in black or ivory ScuffCoat Trademark fini
Special Features
Painted black finish, Self-testing, Tamper-resistant receptacles
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
BK20GB306TRGFI6
GTIN
00786776188011
UPC
786776188011
Taxonomies, Classifications, and Categories
Type
Plugmold
Trade Size
Amperage
20.0
Packaging
Weight per each
1.95
Carton
2
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Base & Blank Cover: File e4376 Guide RJBT, Multi-Outlet Assemblies: File E15191 Guide PVGT, Fittings: File E41751 Guide RJPR, Base & Blank Cover: Meets Article 386 of NEC, Plugmold Strips: Meets Article 380 of NEC
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds