BK20GB306TRUSB - Usb Plugmold 3' Black

Wiremold

  • $103.90 (Each)
  • $103.90 (Each)

  • $207.80 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BK20GB306TRUSB
Manufacturer
Wiremold
Manufacturer's Part Number
BK20GB306TRUSB
Description
Usb Plugmold 3' Black
3' Plugmold Multioutlet Usb System Black
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/GTIN
786776182538 / 00786776182538
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.90 (Each)
Carton
$207.80 (Per 2)
Resources
Images
 
 
BK20GB306TRUSB - Large Image
Other Links
 
 
BK20GB306TRUSB - Other
Attachments
 
 
BK20GB306TRUSB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Usb Plugmold 3FT Black
extra long description
WM BK20GB306TRUSB USB PLUGMOLD 3FT
Description
USB PLUGMOLD 3' BLACK
Long Description
3' Plugmold Multioutlet USB system Black
Special Features
Provides a great solution for adding the convenience of multiple outlets and USB charging to work or living areas.
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Manufacturers Part Number
BK20GB306TRUSB
Brand
WIREMOLD
GTIN
00786776182538
UPC
786776182538
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
20.0
Packaging
Weight per each
1.95
Carton
2
Uses, Certifications, and Standards
Frequency Rating
60 Hz
standard
CULUS, ROHS, NAFTA, cULus Listed Multioutlet assemblies: File E15191 Guide PVGT. Meets Article 380 of NEC.
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat