BK20GB606TR - TR Plugmold 6' BLK

Wiremold

  • $206.51 (Each)
  • $206.51 (Each)

  • $413.02 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BK20GB606TR
Manufacturer
Wiremold
Manufacturer's Part Number
BK20GB606TR
Description
TR Plugmold 6' BLK
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Plug & Outlet Strips, Power Strips
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776180114 / 0786776180114 / 00786776180114
Weight per unit
3.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.51 (Each)
Carton
$413.02 (Per 2)
Resources
Images
 
 
BK20GB606TR - Large Image
 
BK20GB606TR - Large Image
 
BK20GB606TR - Small Image
 
BK20GB606TR - Video
Attachments
 
 
BK20GB606TR - Specification Sheet
Brochures
 
 
BK20GB606TR - Brochure
Other Links
 
 
BK20GB606TR - Other
 
BK20GB606TR - Other
 
BK20GB606TR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
Meets new Tamper Resistant requirements for 2008 NEC Section 406.11
Description
TR PLUGMOLD 6' BLK
Product Type
2000 PLGMD Black 72IN W/12 15A TR
extra long description
WM BK20GB606TR 2000 PLGMD BLACK 72I
Additional Information
Voltage
120.0 V
Enclosure Type
Steel
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
BK20GB606TR
GTIN
00786776180114
UPC
786776180114
Taxonomies, Classifications, and Categories
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
3.78
Carton
2
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat