BK20GB606TR - TR Plugmold 6' BLK

Wiremold

  • $212.89 (Each)
  • $212.89 (Each)

  • $425.78 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BK20GB606TR
Manufacturer
Wiremold
Manufacturer's Part Number
BK20GB606TR
Description
TR Plugmold 6' BLK
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power
Classification
Plug & Outlet Strips, Power Strips
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776180114 / 0786776180114 / 00786776180114
Weight per unit
3.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.89 (Each)
Carton
$425.78 (Per 2)
Resources
Images
 
 
BK20GB606TR - Large Image
 
BK20GB606TR - Large Image
 
BK20GB606TR - Small Image
 
BK20GB606TR - Video
Brochures
 
 
BK20GB606TR - Brochure
Other Links
 
 
BK20GB606TR - Other
 
BK20GB606TR - Other
 
BK20GB606TR - Other
Descriptions
Description
TR PLUGMOLD 6' BLK
Product Type
2000 PLGMD Black 72IN W/12 15A TR
extra long description
WM BK20GB606TR 2000 PLGMD BLACK 72I
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
Meets new Tamper Resistant requirements for 2008 NEC Section 406.11
Additional Information
media
Yes
Voltage
120.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
BK20GB606TR
GTIN
00786776180114
UPC
786776180114
Taxonomies, Classifications, and Categories
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
3.78
Carton
2
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds