DTB24TK0 - Data Bracket W/4 RJ Ko

Wiremold

  • $20.04 (Each)
  • $20.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DTB24TK0
Manufacturer
Wiremold
Manufacturer's Part Number
DTB-2-4TKO
Description
Data Bracket W/4 RJ Ko
Four (4) RJ Keystone Opening Knockouts. Use As Blank Plate or For Up to Four (4) RJ Openings. Note: For RFB4 Series Floor Box Side Compartment Only. Opening Dimension Is 9/16'' X 3/4'' ( 14.3MM X 19.1MM). For Use On Tile, Terrazzo, Carpet, or Wood Covered Floors. Additional Configurations Available. Please Consult Your Local Sales Representative For More Information.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564065081 / 0786564065081 / 00786564065081
Weight per unit
0.146 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.04 (Each)
Resources
Images
 
 
DTB24TK0 - Large Image
 
DTB24TK0 - Small Image
Attachments
 
 
DTB24TK0 - Specification Sheet
Brochures
 
 
DTB24TK0 - Brochure
Other Links
 
 
DTB24TK0 - Other
 
DTB24TK0 - Other
 
DTB24TK0 - Other
 
DTB24TK0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Data BRKT W/4 RJ Ko
extra long description
WLK DTB-2-4TKO DATA BRKT W/4 RJ KO
Description
DATA BRACKET W/4 RJ KO
Long Description
Four (4) RJ keystone opening knockouts. Use as blank plate or for up to four (4) RJ openings. NOTE: For RFB4 Series Floor Box side compartment only. Opening dimension is 9/16'' x 3/4'' ( 14.3mm x 19.1mm). For use on tile, terrazzo, carpet, or wood covered floors. Additional configurations available. Please consult your local Sales Representative for more information.
Special Features
Full sized self-closing recessed handle. Newly redesigned hinge and latch with enhanceddurability. Versatile application for use on both RFB Floorboxesand WalkerCell® Cellular Raceway Systems. All metal construction. TopGuard Protection.
Construction
Not Assembled
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
DTB-2-4TKO
GTIN
00786564065081
UPC
786564065081
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight per each
0.146
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961, Guide QCIT cULus Listed Outlet Boxes & Fittings Classified for Fire Resistance: File R8209, Guide CEYY Meets Articles 341.40, 314.41 & 374 of NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat