G3000CE - STL Raceway Cover 5' 3000 Gy

Wiremold

  • $13.07 (Per 5 Feet)
  • $2.61 (Per Foot)

  • $13.07 (Per 5 Feet)

  • $261.31 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G3000CE
Manufacturer
Wiremold
Manufacturer's Part Number
G3000CE
Description
STL Raceway Cover 5' 3000 Gy
The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776088649 / 0786776088649 / 00786776088649
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
5 Feet
Unit
$2.61 (Per Foot)
Carton
$261.31 (Per 100 Feet)
Resources
Images
 
 
G3000CE - Large Image
 
G3000CE - Small Image
Brochures
 
 
G3000CE - Brochure
Other Links
 
 
G3000CE - Other
 
G3000CE - Other
 
G3000CE - Other
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
Gray
Descriptions
extra long description
WM G3000CE STL RACEWAY COVER 5FT. 3
Product Type
STL Raceway Cover 5FT. 3000 Gray
Long Description
The Wiremold 3000 Series Steel Raceway provides wiring capacities for small to medium size installations. Power or data/communication devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. The 3000 Series Steel Raceway is ideally suited for wiring applications in frequently changing environments such as labs, hospitals and other industrial applications.
Special Features
Low-profile, unobtrusive appearance, Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Description
STL RACEWAY COVER 5' 3000 GY
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G3000CE
GTIN
00786776088649
UPC
786776088649
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Availability
minimum qty
5
Packaging
Weight per foot
0.4
Carton
100
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G3000CE.
Jump To:

Cross Referenced

These items are similar to G3000CE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL3000CEGY Hubbell Wiring Device-Kellems 00783585215082
G3000CE Legrand Wiremold 00786776088649

* All prices subject to change.

Begin Live Chat