G4000D - STL Divider 4000

Wiremold

  • $6.29 (Per 5 Feet)
  • $1.26 (Per Foot)

  • $6.29 (Per 5 Feet)

  • $62.86 (Per 50 Feet)

  • $125.71 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G4000D
Manufacturer
Wiremold
Manufacturer's Part Number
G4000D
Description
STL Divider 4000
.040 (1.0MM) Galvanized Steel. One Side Painted to Provide Identification Of Compartments. Packed Ten 5' (1.5M) Lengths (50' (152M)) Per Carton.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776080339 / 00786776080339
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
5 Feet
Unit
$1.26 (Per Foot)
Carton
$62.86 (Per 50 Feet)
Resources
Other Links
 
 
G4000D - Other
 
G4000D - Other
Images
 
 
G4000D - Large Image
Brochures
 
 
G4000D - Brochure
Attachments
 
 
G4000D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Description
STL DIVIDER 4000
extra long description
WM G4000D STL DIVIDER 4000
Product Type
STL Divider 4000
Long Description
.040 (1.0mm) galvanized steel. One side painted to provide identification of compartments. Packed ten 5' (1.5m) lengths (50' (152m)) per carton.
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G4000D
GTIN
00786776080339
UPC
786776080339
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Availability
minimum qty
5
Packaging
Weight per foot
0.19
Carton
50
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat