G4000WC - Plated Wire Clip 4000

Wiremold

  • $3.23 (Each)
  • $3.23 (Each)

  • $32.29 (Per 10)

  • $322.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G4000WC
Manufacturer
Wiremold
Manufacturer's Part Number
G4000WC
Description
Plated Wire Clip 4000
Holds Conductors In Place. (Galvanized)
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776088793 / 00786776088793
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.23 (Each)
Carton
$32.29 (Per 10)
Resources
Images
 
 
G4000WC - Large Image
 
G4000WC - Small Image
Attachments
 
 
G4000WC - Specification Sheet
Brochures
 
 
G4000WC - Brochure
Other Links
 
 
G4000WC - Other
 
G4000WC - Other
 
G4000WC - Other
 
G4000WC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
PLATED WIRE CLIP 4000
Long Description
Holds conductors in place. (Galvanized)
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
extra long description
WM G4000WC PLATED WIRE CLIP 4000
Product Type
Plated Wire Clip 4000
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
G4000WC
Brand
WIREMOLD
GTIN
00786776088793
UPC
786776088793
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.07
Carton
10
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat