G4010B - STL Blank End Fitting 4000 Gray

Wiremold

  • $9.50 (Each)
  • $9.50 (Each)

  • $190.00 (Per 20)

  • $949.98 (Per 100)
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
G4010B
Manufacturer
Wiremold
Manufacturer's Part Number
G4010B
Description
STL Blank End Fitting 4000 Gray
Closes Off Open End Of 4000 Series Raceway. Has Two 1/2" Trade Size Kos to Facilitate End Feeding. Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776088847 / 00786776088847
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.50 (Each)
Carton
$9.50 (Each)
Standard Packaging
$190.00 (Per 20)
Resources
Images
 
 
G4010B - Small Image
 
G4010B - Large Image
Other Links
 
 
G4010B - Other
 
G4010B - Other
 
G4010B - Other
 
G4010B - Other
 
G4010B - Other
Brochures
 
 
G4010B - Brochure
Attachments
 
 
G4010B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
STL BLANK END FITTING 4000 GRAY
extra long description
WM G4010B STL BLANK END FITTING 400
Product Type
STL Blank End Fitting 4000 Gray
Long Description
Closes off open end of 4000 Series Raceway. Has two 1/2" trade size KOs to facilitate end feeding. Gray
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
G4010B
Brand
WIREMOLD
GTIN
00786776088847
UPC
786776088847
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.27
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G4010B.
Jump To:

Cross Referenced

These items are similar to G4010B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4710BGY Hubbell Wiring Device-Kellems 00783585215655
G4010B Legrand Wiremold 00786776088847

* All prices subject to change.

Begin Live Chat