G4017 - STL Int. Elbow 4000 Gy

Wiremold

  • $26.38 (Each)
  • $26.38 (Each)

  • $2,637.73 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
G4017
Manufacturer
Wiremold
Manufacturer's Part Number
G4017
Description
STL Int. Elbow 4000 Gy
<P>90 Degree Internal Corners. Fiber Bushing Included.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776088861 / 0786776088861 / 00786776088861
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.38 (Each)
Carton
$26.38 (Each)
Resources
Images
 
 
G4017 - Large Image
 
G4017 - Small Image
Brochures
 
 
G4017 - Brochure
Other Links
 
 
G4017 - Other
 
G4017 - Other
 
G4017 - Other
 
G4017 - Other
Material, Color, and Finish
Color
Gray
Descriptions
extra long description
WM G4017 STL INT. ELBOW 4000 GRAY
Product Type
STL Int. Elbow 4000 Gray
Description
STL INT. ELBOW 4000 GY
Special Features
Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface.
Long Description
<p>90 degree internal corners. Fiber bushing included.</p>
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
G4017
Brand
WIREMOLD
GTIN
00786776088861
UPC
786776088861
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.66
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
You must have an account to view stock levels

* All prices subject to change.