G4047BX - 2G Duplex Receptacle-Gray

Wiremold

  • $11.43 (Each)
  • $11.43 (Each)

  • $114.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G4047BX
Manufacturer
Wiremold
Manufacturer's Part Number
G4047BX
Description
2G Duplex Receptacle-Gray
Accepts 15A and 20A Duplex Receptacles and 106 Style Frames When Used For Communications Outlets. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "CV" or The "G" Color Prefix to "CG" to Denote The Canadian Versions. Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776050714 / 00786776050714
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.43 (Each)
Standard Packaging
$114.30 (Per 10)
Resources
Images
 
 
G4047BX - Large Image
 
G4047BX - Small Image
Brochures
 
 
G4047BX - Brochure
Other Links
 
 
G4047BX - Other
 
G4047BX - Other
 
G4047BX - Other
Attachments
 
 
G4047BX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
2-Gang Duplex Receptacle-Gray
extra long description
WM G4047BX 2-GANG DUPLEX RECEPTACLE
Description
2G DUPLEX RECEPTACLE-GRAY
Long Description
Accepts 15A and 20A duplex receptacles and 106 style frames when used for communications outlets. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Gray
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G4047BX
GTIN
00786776050714
UPC
786776050714
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, ROHS, NAFTA, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat