G4050 - NM Device Mounting Bracket Gy

Wiremold

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G4050
Manufacturer
Wiremold
Manufacturer's Part Number
G4050
Description
NM Device Mounting Bracket Gy
<P>High Impact Plastic Mounting Bracket and Trim Plate. Overlaps Raceway Cover For A Seamless Transition With Cover Fittings. Accepts 5507 Faceplates, As Well As Wiremold Open System Communication Modules, Ortronics Tracjack and Series Ii Inserts, and Pass and Seymour Activate Series Inserts. Notes: For Faceplate Options, See 5507 Faceplates. CM-Epla End Plates Are Required When Using Wiremold CM2 Communication Modules and Pass and Seymour Activate Inserts. S2-Epl End Plates Are Required When Using Ortron
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776067996 / 0786776067996 / 00786776067996
Weight per unit
0.219 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
G4050 - Large Image
 
G4050 - Small Image
Attachments
 
 
G4050 - Specification Sheet
Brochures
 
 
G4050 - Brochure
Other Links
 
 
G4050 - Other
 
G4050 - Other
 
G4050 - Other
 
G4050 - Other
 
G4050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
NM DEVICE MOUNTING BRACKET GY
Product Type
NM Device Mounting Bracket Gray
extra long description
WM G4050 NM DEVICE MOUNTING BRACKET
Long Description
<p>High impact plastic mounting bracket and trim plate. Overlaps raceway cover for a seamless transition with cover fittings. Accepts 5507 Faceplates, as well as Wiremold Open System communication modules, Ortronics TracJack and Series II inserts, and Pass and Seymour Activate Series inserts. NOTES: For faceplate options, see 5507 Faceplates. CM-EPLA End Plates are required when using Wiremold CM2 communication modules and Pass and Seymour Activate inserts. S2-EPL End Plates are required when using Ortron
Special Features
Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
G4050
Brand
WIREMOLD
GTIN
00786776067996
UPC
786776067996
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight per each
0.219
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, UL, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat