NM2006 - NM Cover Clip NM2000 Iv

Legrand-Wiremold

  • $1.76 (Each)
  • $1.76 (Each)

  • $17.60 (Per 10)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM2006
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
NM2006
Description
NM Cover Clip NM2000 Iv
<P>Covers Seam Wherelengths Of Cover or Base Meet.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776190694 / 0786776190694 / 00786776190694
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.76 (Each)
Carton
$17.60 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
NM2006 - Large Image
 
NM2006 - Small Image
Attachments
 
 
NM2006 - Specification Sheet
Other Links
 
 
NM2006 - Other
 
NM2006 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NM COVER CLIP NM2000 IV
Extra Long Description
WM NM2006 NM COVER CLIP NM2000 IVOR
Features
<p>Covers seam wherelengths of cover or base meet.</p>
Long Description
<p>Covers seam wherelengths of cover or base meet.</p>
Product Type
NM Cover Clip NM2000 Ivory
Special Features
Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Enclosure Type
Non-Metallic
Indoor/Outdoor
Indoor
Voltage
120.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
NM2006
GTIN
00786776190694
UPC
786776190694
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Packaging
Weight per each
0.4
Carton
10
Uses, Certifications, and Standards
Environmental Conditions
Dry Interior Locations
Standard
ROHS, cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 GuideRJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat