NM2048 - NM Sure Snap Device Box NM2000 Iv

Wiremold

  • $5.76 (Each)
  • $5.76 (Each)
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
NM2048
Manufacturer
Wiremold
Manufacturer's Part Number
NM2048
Description
NM Sure Snap Device Box NM2000 Iv
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems Are One-Piece, Single Channel, Nonmetallic Raceways Ideally Suited For Routing and Protecting Fiber Optic, Utp, and Other Low-Voltage (50V or Less) Cabling In An Easy to Install, Aesthetically Pleasing Application. With A Broad Range Of Small, Low Profile Raceways to Satisfy Your Customer’S Unique Needs. As Well As Your Own. Wiremold Nonmetallic Raceways Are A Perfect Choice For Classroom, Workstation and Hotel Applications or Anywhere You Need A D
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776519945 / 0786776519945 / 00786776519945
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.76 (Each)
Resources
Images
 
 
NM2048 - Large Image
 
NM2048 - Small Image
 
NM2048 - Video
Attachments
 
 
NM2048 - Specification Sheet
Other Links
 
 
NM2048 - Other
 
NM2048 - Other
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
WM NM2048 NM SURE SNAP DEVICE BOX N
Product Type
NM Sure Snap Device Box NM2000 Iv
Description
NM SURE SNAP DEVICE BOX NM2000 IV
Special Features
Single- and dual-gang boxes available. Field replaceable surge module. Customization available. Duplex receptacle.
Long Description
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. With a broad range of small, low profile raceways to satisfy your customer’s unique needs. As well as your own. Wiremold Nonmetallic Raceways are a perfect choice for classroom, workstation and hotel applications or anywhere you need a d
Additional Information
media
Yes
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
NM2048
GTIN
00786776519945
UPC
786776519945
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat