NM20GB412 - Plugmold SGL CRCT 12" Oc 4' NM2000

Wiremold

  • $54.55 (Each)
  • $54.55 (Each)

  • $109.10 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM20GB412
Manufacturer
Wiremold
Manufacturer's Part Number
NM20GB412
Description
Plugmold SGL CRCT 12" Oc 4' NM2000
<P>4' Plugmold Plus Multioutlet Strip Comprised Of Four 12 Inch Parts, GB 15 Amp</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776519983 / 0786776519983 / 00786776519983
Weight per unit
2.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.55 (Each)
Carton
$109.10 (Per 2)
Resources
Images
 
 
NM20GB412 - Small Image
 
NM20GB412 - Large Image
 
NM20GB412 - Large Image
 
NM20GB412 - Video
Other Links
 
 
NM20GB412 - Other
 
NM20GB412 - Other
 
NM20GB412 - Other
Attachments
 
 
NM20GB412 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
<p>4' Plugmold Plus Multioutlet Strip comprised of four 12 inch parts, GB 15 Amp</p>
Special Features
Compact low profile design, Full range of fittings, one and two - gang device boxes.
Product Type
PLGMD SGL CRCT 12IN. Oc 4FT. NM2000
extra long description
WM NM20GB412 PLGMD SGL CRCT 12IN. O
Description
PLUGMOLD SGL CRCT 12" OC 4' NM2000
Additional Information
Voltage
120.0 V
Enclosure Type
Non-Metallic
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
NM20GB412
GTIN
00786776519983
UPC
786776519983
Taxonomies, Classifications, and Categories
Type
Plugmold
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Trade Size
Amperage
15.0
Packaging
Weight per each
2.08
Carton
2
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
NAFTA, ROHS, CULUS, cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 GuideRJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat