PDB1CMFW - NM Data Box For One CM Module PDB

Wiremold

  • $4.26 (Each)
  • $4.26 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDB1CMFW
Manufacturer
Wiremold
Manufacturer's Part Number
PDB1CMFW
Description
NM Data Box For One CM Module PDB
Eclipse™ PN03, PN05, and PN10 Series Raceways Are Single Compartment Raceways Designed For Communication or Power Applications. They Are Ideal For Use In Classrooms, Offices, and Hotel Applications, or Anywhere A Small, Low Profile Raceway Is Needed. Eclipse PN03, PN05, and PN10 Series Raceways Are Specifically Designed For The Workstation. They Accept Ortronics® Series Ii and Tracjack® Modules, Pass & Seymour® Activate Series Inserts, and Wiremold Open System Communication Modules.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
786776036015 / 0786776036015 / 00786776036015
Weight per unit
0.188 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.26 (Each)
Resources
Images
 
 
PDB1CMFW - Large Image
 
PDB1CMFW - Small Image
Attachments
 
 
PDB1CMFW - Specification Sheet
Other Links
 
 
PDB1CMFW - Other
 
PDB1CMFW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NM DATA BOX FOR ONE CM MODULE PDB
Product Type
NM Data Box For One CM Module PDB
extra long description
WM PDB1CMFW NM DATA BOX FOR ONE CM
Long Description
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PDB1CMFW
GTIN
00786776036015
UPC
786776036015
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Raceway
Packaging
Weight per each
0.188
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat