PN03F15V - NM Tee Fitting PN03 Iv

Wiremold

  • $3.00 (Each)
  • $3.00 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN03F15V
Manufacturer
Wiremold
Manufacturer's Part Number
PN03F15V
Description
NM Tee Fitting PN03 Iv
<P>PN3 Series T Fitting For Branches Of Raceway Running At Right Angles. 1'' (25MM) Bend Radius. </P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776015232 / 0786776015232 / 00786776015232
Weight per unit
0.077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Attachments
 
 
PN03F15V - Specification Sheet
Images
 
 
PN03F15V - Large Image
 
PN03F15V - Small Image
Other Links
 
 
PN03F15V - Other
 
PN03F15V - Other
Brochures
 
 
PN03F15V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Ivory
Descriptions
extra long description
WM PN03F15V NM TEE FITTING PN03 IVO
Product Type
NM Tee Fitting PN03 Ivory
Description
NM TEE FITTING PN03 IV
Long Description
<p>PN3 Series T Fitting for branches of raceway running at right angles. 1'' (25mm) bend radius. </p>
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Features
<p>PN3 Series T Fitting for branches of raceway running at right angles. 1'' (25mm) bend radius. </p>
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN03F15V
GTIN
00786776015232
UPC
786776015232
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
FITTING
Packaging
Weight per each
0.077
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available
Jasper
7 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat