PN10F06FW - NM Cover Clip PN10 Fog White

Wiremold

  • $3.55 (Each)
  • $3.55 (Each)

  • $7.10 (Per 2)

  • $35.50 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN10F06FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN10F06FW
Description
NM Cover Clip PN10 Fog White
<P>PN10 Series For Covering Joint Where Two Pieces Of PN10 Series Raceway Come Together.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190953 / 0786776190953 / 00786776190953
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.55 (Each)
Carton
$7.10 (Per 2)
Standard Packaging
$35.50 (Per 10)
Resources
Images
 
 
PN10F06FW - Large Image
 
PN10F06FW - Small Image
Other Links
 
 
PN10F06FW - Other
 
PN10F06FW - Other
 
PN10F06FW - Other
Brochures
 
 
PN10F06FW - Brochure
Attachments
 
 
PN10F06FW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NM COVER CLIP PN10 FOG WHITE
Product Type
NM Cover Clip PN10 Fog White
extra long description
WM PN10F06FW NM COVER CLIP PN10 FOG
Long Description
<p>PN10 Series For covering joint where two pieces of PN10 Series Raceway come together.</p>
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN10F06FW
GTIN
00786776190953
UPC
786776190953
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight per each
0.009
Carton
2
Package
10
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat