PN10F11FW - NM 90 D. Flat Elbow PN10 Fog White

Wiremold

  • $2.30 (Each)
  • $2.30 (Each)

  • $4.60 (Per 2)

  • $23.00 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN10F11FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN10F11FW
Description
NM 90 D. Flat Elbow PN10 Fog White
<P>PN10 Series Flat Elbow. For Right Angle Turns On The Same Surface. 1'' (25MM) Bend Radius.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190984 / 0786776190984 / 00786776190984
Weight per unit
0.104 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.30 (Each)
Carton
$4.60 (Per 2)
Standard Packaging
$23.00 (Per 10)
Resources
Images
 
 
PN10F11FW - Small Image
 
PN10F11FW - Large Image
Other Links
 
 
PN10F11FW - Other
 
PN10F11FW - Other
Brochures
 
 
PN10F11FW - Brochure
Attachments
 
 
PN10F11FW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NM 90 D. FLAT ELBOW PN10 FOG WHITE
Long Description
<p>PN10 Series Flat Elbow. For right angle turns on the same surface. 1'' (25mm) bend radius.</p>
Special Features
Designed for use with Ortronics« TracJack and Series II modules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Product Type
NM 90 D. Flat Elbow PN10 Fog White
extra long description
WM PN10F11FW NM 90 D. FLAT ELBOW PN
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN10F11FW
GTIN
00786776190984
UPC
786776190984
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Packaging
Weight per each
0.104
Carton
2
Package
10
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat