PN10F86FW - NM Drop Ceiling Connector PN10 FW

Wiremold

  • $3.69 (Each)
  • $3.69 (Each)

  • $18.45 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN10F86FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN10F86FW
Description
NM Drop Ceiling Connector PN10 FW
PN10 Series Drop Ceiling Connector For Dropping Cables From Ceiling Into The Raceway. Has 1/2" and 3/4" Concentric Trade Size Kos. Includes PN153R Reducer Adapter For Use With PN03 Series Raceway. Finish - Fog White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776035650 / 00786776035650
Weight per unit
0.163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Standard Packaging
$18.45 (Per 5)
Resources
Other Links
 
 
PN10F86FW - Other
 
PN10F86FW - Other
Images
 
 
PN10F86FW - Large Image
Brochures
 
 
PN10F86FW - Brochure
Attachments
 
 
PN10F86FW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NM DROP CEILING CONNECTOR PN10 FW
Long Description
PN10 Series Drop Ceiling Connector for dropping cables from ceiling into the raceway. Has 1/2" and 3/4" concentric trade size KOs. Includes PN153R Reducer Adapter for use with PN03 Series Raceway. Finish - Fog White
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Product Type
NM Drop Ceiling Connector PN10 FW
extra long description
WM PN10F86FW NM DROP CEILING CONNEC
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN10F86FW
GTIN
00786776035650
UPC
786776035650
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Packaging
Weight per each
0.163
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat