PSB2FW - NM Power Box 2G Fog WH

Wiremold

  • $12.70 (Each)
  • $12.70 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSB2FW
Manufacturer
Wiremold
Manufacturer's Part Number
PSB2FW
Description
NM Power Box 2G Fog WH
Device Box, 2 Gang, Non Metallic Material, Fog White, 600 V Ac, 4-7/8 In Length, 1-3/4 In Width, 4-3/4 In Height, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776035889 / 0786776035889 / 00786776035889
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.70 (Each)
Resources
Images
 
 
PSB2FW - Large Image
 
PSB2FW - Large Image
 
PSB2FW - Small Image
Attachments
 
 
PSB2FW - Specification Sheet
Brochures
 
 
PSB2FW - Brochure
Other Links
 
 
PSB2FW - Other
 
PSB2FW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non Metallic
Voltage Rating
600 V ac
Material, Color, and Finish
Finish
Fog White
Dimensions and Weight
Length
4-7/8 in;124 mm
Width
1-3/4 in;44 mm
Height
4-3/4 in;121 mm
Descriptions
Product Type
Device Box
Long Description
Device Box, 2 Gang, Non Metallic Material, Fog White, 600 V ac, 4-7/8 in Length, 1-3/4 in Width, 4-3/4 in Height, 0.4 lb
Features
Accepts all standard two-gang NEMA faceplates and keystone jacks. Twistouts on all four sides for PN03, PN05, and PN10 Series Raceways. Has 1/2" and 3/4" concentric trade size KOs, as well as rectangular KO for wall box mounting. Designed for use with Ortronics WiJack Wireless Access Point.
Short Description
Device Box, 2 Gang, Non Metallic
extra long description
WM PSB2FW NM POWER BOX 2G FOG WHITE
Description
NM POWER BOX 2G FOG WH
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Made in USA
yes
for use with
Eclipse[T] PN03/PN05/PN10 Series Single Channel Raceway;All Standard Two-Gang NEMA Faceplate and Keystone Jack
Standards Met
UL (Canada and US) Listed
package quantity
1 ct
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PSB2FW
GTIN
00786776035889
UPC
786776035889
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat