RFB4 - STL Floor BX Rect 4-Gang RFB

Wiremold

  • $169.87 (Each)
  • $169.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFB4
Manufacturer
Wiremold
Manufacturer's Part Number
RFB4
Description
STL Floor BX Rect 4-Gang RFB
The RFB Series Of Floor Boxes From Legrand Are Versatile Activation Solutions That Provide Power, Communication and/or Audio Visual Services to Open Space Areas or Directly to Workstations. RFB Series Floor Boxes Are Now Available With The New Floorport Activation Covers. This New Series Of Cover Incorporates Topguard Protection to Prevent Water, Dirt, and Debris From Entering The Power and Communication Device Compartments. Floorport Activation Covers Are Ul Listed to U.S. and Canadian Safety Standards Fo
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564277507 / 00786564277507
Weight per unit
6.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.87 (Each)
Resources
Images
 
 
RFB4 - Small Image
 
RFB4 - Large Image
 
RFB4 - Large Image
Attachments
 
 
RFB4 - Specification Sheet
Brochures
 
 
RFB4 - Brochure
Other Links
 
 
RFB4 - Other
 
RFB4 - Other
 
RFB4 - Other
 
RFB4 - Other
 
RFB4 - Other
 
RFB4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Product Type
STL FLR BX Rect 4-Gang RFB
extra long description
WLK RFB4 STL FLR BX RECT 4-GANG RFB
Description
STL FLOOR BX RECT 4-GANG RFB
Special Features
4-gang floor box. Works in 3 1/2in concrete floors. Tunneling from one compartment to the other.
Construction
ASSEMBLED
Long Description
The RFB Series of Floor Boxes from Legrand are versatile activation solutions that provide power, communication and/or Audio Visual services to open space areas or directly to workstations. RFB Series Floor Boxes are now available with the new FloorPort Activation Covers. This new series of cover incorporates TopGuard protection to prevent water, dirt, and debris from entering the power and communication device compartments. FloorPort Activation Covers are UL Listed to U.S. and Canadian safety standards fo
Additional Information
Cable Entry
Knockouts
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RFB4
GTIN
00786564277507
UPC
786564277507
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Availability
Status
Inactive
Packaging
Weight per each
6.93
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat