RFB60G - STL Floor BX Rect 6G RFB On Grade

Wiremold

  • $309.62 (Each)
  • $309.62 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFB60G
Manufacturer
Wiremold
Manufacturer's Part Number
RFB6-OG
Description
STL Floor BX Rect 6G RFB On Grade
For Use In Either Concrete or Wood Floors. Fully Adjustable With Tunnel Compartment. Supplied With Two (2) Duplex Mounting Plates, Two (2) Communication Mounting Plates (RFB62A), and (2) Blank Mounting Plates. Other Plates Sold Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564059905 / 00786564059905
Weight per unit
13.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$309.62 (Each)
Resources
Images
 
 
RFB60G - Large Image
 
RFB60G - Large Image
 
RFB60G - Small Image
 
RFB60G - Large Image
 
RFB60G - Large Image
Brochures
 
 
RFB60G - Brochure
Other Links
 
 
RFB60G - Other
 
RFB60G - Other
 
RFB60G - Other
 
RFB60G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Green
Descriptions
Product Type
STL FLR BX Rect 6
extra long description
WLK RFB6-OG STL FLR BX RECT 6
Description
STL FLOOR BX RECT 6G RFB ON GRADE
Long Description
For use in either concrete or wood floors. Fully adjustable with tunnel compartment. Supplied with two (2) duplex mounting plates, two (2) communication mounting plates (RFB62A), and (2) blank mounting plates. Other plates sold separately.
Special Features
6-gang floor box, 1 1/4in trade size conduit feeds. 3 1/2in deep concrete pour, Accepts FloorPort style covers.
Construction
ASSEMBLED
Additional Information
Number of Outlets
0.0
Cable Entry
Knockouts
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RFB6-OG
GTIN
00786564059905
UPC
786564059905
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Availability
Status
Inactive
Packaging
Weight per each
13.5
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RFB60G.
Jump To:

Similar Items

Similar items are close alternatives to RFB60G, though they may not be 100% alike.

<P>Your Go-to Floor Box Just Got Better. Resource RFB Series Floor Boxes Are Des...
  • Our Part #: RFBA6R300G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RFBA6R30OG
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RFBA6R300G - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat