RFBA24R4EXT - Rfba 2G, 4G 4" Rect Exten Ring

Legrand-Wiremold

  • $124.48 (Each)
  • $124.48 (Each)

In-Stock: 11 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFBA24R4EXT
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
RFBA24R4EXT
Description
Rfba 2G, 4G 4" Rect Exten Ring
Your Go-to Floor Box Just Got Better. Resource RFB Series Floor Boxes Are Designed For Maximum Efficiency Throughout An Entire Building, Bringing Versatile Recessed Activations For Power and Data Services to Open Space Areas or Directly to Workstations. No Matter What Size You Choose, Components and Accessories Work Across The Entire Line Interchangeably. Simply Mix-and-Match As Needed For Your Project. Improved Wire and Cable Routing Makes Wire Pulling Much Easier In Adjacent Compartments and Around Corne
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564105534 / 0786564105534 / 00786564105534
Weight per unit
23.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.48 (Each)
Stock Availability
Bridgeport
0 (Find nearest stock)
DFW RDC
0
All Stores
11
Resources
Images
 
 
RFBA24R4EXT - Small Image
 
RFBA24R4EXT - Large Image
Other Links
 
 
RFBA24R4EXT - Other
 
RFBA24R4EXT - Other
 
RFBA24R4EXT - Other
 
RFBA24R4EXT - Other
 
RFBA24R4EXT - Other
 
RFBA24R4EXT - Other
 
RFBA24R4EXT - Other
Attachments
 
 
RFBA24R4EXT - Specification Sheet
Brochures
 
 
RFBA24R4EXT - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Yellow
Descriptions
Description
RFBA 2G, 4G 4" RECT EXTEN RING
Extra Long Description
WMD RFBA24R4EXT RFBA 2G, 4G 4 IN RE
Features
Your go-to floor box just got better. Resource RFB Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around corne
Long Description
Your go-to floor box just got better. Resource RFB Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around corne
Product Type
Rfba 2G, 4G 4 In Rect Exten Ring
Short Description
RFBA Four-Inch Extension Ring
Additional Information
Indoor/Outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RFBA24R4EXT
GTIN
00786564105534
UPC
786564105534
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Accessory
Packaging
Weight per each
23.9
Carton
1
Uses, Certifications, and Standards
Standard
ROHS, USMCA, CULUS, ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat