UL401BC - Plug-In Outlet Center 15A, 8 Ol

Wiremold

  • $116.96 (Each)
  • $116.96 (Each)

  • $467.84 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UL401BC
Manufacturer
Wiremold
Manufacturer's Part Number
UL401BC
Description
Plug-In Outlet Center 15A, 8 Ol
UL401BC Includes Eight Outlets In A Rugged Gray Aluminum Housing. Delivers 15A With A Lighted Switch. Includes 6FT 14/3 Black SJT Cord With A Nema 5-15 Plug.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776043020 / 0786776043020 / 00786776043020
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.96 (Each)
Standard Packaging
$467.84 (Per 4)
Resources
Other Links
 
 
UL401BC - Other
 
UL401BC - Other
Attachments
 
 
UL401BC - Specification Sheet
Brochures
 
 
UL401BC - Brochure
Images
 
 
UL401BC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PLUG-IN OUTLET CENTER 15A, 8 OL
Product Type
Plug-In Outlet Center 15A, 8 Ol
extra long description
WM UL401BC PLUG-IN OUTLET CENTER 15
Long Description
UL401BC includes eight outlets in a rugged gray aluminum housing. Delivers 15A with a lighted switch. Includes 6ft 14/3 black SJT cord with a NEMA 5-15 plug.
Special Features
Surge protection, EMI/RFI noise reduction, Space saving low profile, Protection indication, Resettable circuit breaker, Product warranty
Additional Information
Voltage
125.0 V
Receptacle Type
5-15R
Mounting Type
Screw Mount
Manufacturer Information
Manufacturers Part Number
UL401BC
Brand
WIREMOLD
GTIN
00786776043020
UPC
786776043020
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
PIOC
Trade Size
Amperage
15.0
Packaging
Weight per each
3.6
Carton
1
Package
4
Uses, Certifications, and Standards
Frequency Rating
60 Hz
standard
ROHS, NAFTA, CULUS, cULus Listed: File E66421, Guide XBYS/XBYS7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat