V2000B5 - STL Raceway Base 5' 2000 Iv

Wiremold

  • $1.90 (Each)
  • $1.90 (Each)

  • $190.23 (Per 100)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2000B5
Manufacturer
Wiremold
Manufacturer's Part Number
V2000B-5
Description
STL Raceway Base 5' 2000 Iv
<P>.040'' (1.0MM) Steel. Packed Twenty 5' (1.5M) Lengths Per Carton.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776093049 / 0786776093049 / 00786776093049
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.90 (Each)
Carton
$190.23 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
V2000B5 - Large Image
 
V2000B5 - Small Image
Attachments
 
 
V2000B5 - Specification Sheet
Other Links
 
 
V2000B5 - Other
 
V2000B5 - Other
 
V2000B5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
STL Raceway Base 5FT. 2000 Ivory
extra long description
WM V2000B-5 STL RACEWAY BASE 5FT. 2
Description
STL RACEWAY BASE 5' 2000 IV
Long Description
<p>.040'' (1.0mm) steel. Packed twenty 5' (1.5m) lengths per carton.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Features
<p>.040'' (1.0mm) steel. Packed twenty 5' (1.5m) lengths per carton.</p>
Additional Information
Voltage
300.0 V
indoor/outdoor
Indoor
Mounting Type
On Surface
Enclosure Type
Steel
Manufacturer Information
Manufacturers Part Number
V2000B-5
Brand
WIREMOLD
GTIN
00786776093049
UPC
786776093049
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Base
Trade Size
Amperage
15.0
Packaging
Weight per each
0.27
Carton
100
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
USMCA, CULUS, ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
3 View Store

* All prices subject to change.

Begin Live Chat