V2010A2 - 2000 Ent End Fit Ivory

Wiremold

  • $9.22 (Each)
  • $9.22 (Each)

  • $46.08 (Per 5)

  • $921.67 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2010A2
Manufacturer
Wiremold
Manufacturer's Part Number
V2010A2
Description
2000 Ent End Fit Ivory
Entrance End Fitting, Steel, Ivory, Scuffcoat, Armored Cable, 3 In Length, 1-9/32 In Width, 1-1/2 In Height, 0.21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776090840 / 0786776090840 / 00786776090840
Weight per unit
0.214 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.22 (Each)
Carton
$9.22 (Each)
Standard Packaging
$46.08 (Per 5)
Resources
Images
 
 
V2010A2 - Large Image
 
V2010A2 - Large Image
 
V2010A2 - Large Image
 
V2010A2 - Small Image
 
V2010A2 - Large Image
Other Links
 
 
V2010A2 - Other
 
V2010A2 - Other
 
V2010A2 - Other
 
V2010A2 - Other
 
V2010A2 - Other
Attachments
 
 
V2010A2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
3 in;76 mm
Width
1-9/32 in;32 mm
Height
1-1/2 in;38 mm
Descriptions
Description
2000 ENT END FIT IVORY
Product Type
Entrance End Fitting
Long Description
Entrance End Fitting, Steel, Ivory, Scuffcoat, Armored Cable, 3 in Length, 1-9/32 in Width, 1-1/2 in Height, 0.21 lb/EA
Features
Connects 2000 Series Raceway to 1/2" trade size conduit or armored cable connectors. 1/2" trade size KOs located on end, sides, and bottom of fitting. Includes ground screw. If more capacity is required, use 2010A3.
Short Description
Entrance End Fitting, Steel, Ivory, Scuffcoat
Special Features
Single-Channel Capacity;Ground Screw Include
extra long description
WM V2010A2 2000 ENT END FIT IVORY
Additional Information
Made in USA
yes
Cable Type
Armored Cable
for use with
V2000 Series Plugmold Multioutlet and Steel Surface Raceway
Standards Met
UL Listed;RoHS Compliant
package quantity
10 PK;1 CT
Voltage
300.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2010A2
GTIN
00786776090840
UPC
786776090840
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Packaging
Weight
0.21 lb/EA
Weight per each
0.214
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Connecting 2000 Series Raceway with 1/2 in Conduit
environmental conditions
Dry Interior Locations
standard
NAFTA, CULUS, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat