V2010A3 - 2000 Lge Cap Ent End Fit Iv

Wiremold

  • $22.59 (Each)
  • $22.59 (Each)

  • $2,258.99 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2010A3
Manufacturer
Wiremold
Manufacturer's Part Number
V2010A3
Description
2000 Lge Cap Ent End Fit Iv
1/2'' Trade Size Kos Located On End, Sides, and Bottom Of Fitting. 3/4'' Kos On Bottom and Rear. Includes Ground Screw.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776009606 / 0786776009606 / 00786776009606
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.59 (Each)
Carton
$22.59 (Each)
Resources
Images
 
 
V2010A3 - Large Image
 
V2010A3 - Small Image
Other Links
 
 
V2010A3 - Other
 
V2010A3 - Other
 
V2010A3 - Other
 
V2010A3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
WM V2010A3 2000 LGE CAP ENT END FIT
Product Type
2000 Lge Cap Ent End Fit Ivory
Description
2000 LGE CAP ENT END FIT IV
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Long Description
1/2'' trade size KOs located on end, sides, and bottom of fitting. 3/4'' KOs on bottom and rear. Includes ground screw.</p>
Additional Information
Enclosure Type
Steel
Voltage
125.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2010A3
GTIN
00786776009606
UPC
786776009606
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.73
Carton
1
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, NAFTA, CULUS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat