V2011 - STL Flat Elbow 2000 Iv

Wiremold

  • $7.85 (Each)
  • $7.85 (Each)

  • $785.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2011
Manufacturer
Wiremold
Manufacturer's Part Number
V2011
Description
STL Flat Elbow 2000 Iv
<P>For Right Angle Turns On Same Surface. Cover Stop Permits Neat Butting Of 2000C Cover. Two Couplings Included.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776095463 / 0786776095463 / 00786776095463
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.85 (Each)
Carton
$7.85 (Each)
Resources
Images
 
 
V2011 - Large Image
 
V2011 - Small Image
Attachments
 
 
V2011 - Specification Sheet
Other Links
 
 
V2011 - Other
 
V2011 - Other
 
V2011 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
<p>For right angle turns on same surface. Cover stop permits neat butting of 2000C Cover. Two couplings included.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Product Type
STL Flat Elbow 2000 Ivory
extra long description
WM V2011 STL FLAT ELBOW 2000 IVORY
Description
STL FLAT ELBOW 2000 IV
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Manufacturers Part Number
V2011
Brand
WIREMOLD
GTIN
00786776095463
UPC
786776095463
Taxonomies, Classifications, and Categories
Type
Plugmold
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Trade Size
Amperage
15.0
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat