V20482 - STL SWT & Recpt Box 2G 2000 Iv

Wiremold

  • $32.12 (Each)
  • $32.12 (Each)

  • $3,211.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V20482
Manufacturer
Wiremold
Manufacturer's Part Number
V2048-2
Description
STL SWT & Recpt Box 2G 2000 Iv
<P>Two Gang Device Box. Cover Has Twistouts For 2000, 500 and 700 Series Raceways. Base Has 1/2'' Trade Size Ko and Rectangular Ko For Extension to Wall Box. Base Has #10 Threaded Hole For Ground Connection.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776037487 / 0786776037487 / 00786776037487
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.12 (Each)
Carton
$32.12 (Each)
Resources
Images
 
 
V20482 - Large Image
 
V20482 - Small Image
Attachments
 
 
V20482 - Specification Sheet
Other Links
 
 
V20482 - Other
 
V20482 - Other
 
V20482 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
WM V2048-2 STL SWT & RECPT BOX 2G 2
Description
STL SWT & RECPT BOX 2G 2000 IV
Long Description
<p>Two Gang Device Box. Cover has twistouts for 2000, 500 and 700 Series Raceways. Base has 1/2'' trade size KO and rectangular KO for extension to wall box. Base has #10 threaded hole for ground connection.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Product Type
STL SWT & Recpt Box 2G 2000 Ivory
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2048-2
GTIN
00786776037487
UPC
786776037487
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
NAFTA, UL, ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat