V2089 - STL Side Reducing Conn (For 500) Iv

Wiremold

  • $19.61 (Each)
  • $19.61 (Each)

  • $1,960.87 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2089
Manufacturer
Wiremold
Manufacturer's Part Number
V2089
Description
STL Side Reducing Conn (For 500) Iv
Plugmold® Multioutlet Systems Are Available In A Wide Variety Of Lengths and Fittings and In A Variety Of Finishes to Provide Versatile Solutions For Many Applications. Plugmold Options Include Single or Alternating Circuits, Standard or Isolated Ground Receptacles, Gfci Protection, Tamper-Resistant Protection, Usb Charging, Snapicoil® Harnesses Of Prewired Receptacles, and Cord-Ended Units. Plugmold® Multioutlet Systems Are Available In Black or Ivory Scuffcoat™ Finish, Painted White or Gray Enamel Steel,
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776095647 / 0786776095647 / 00786776095647
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.61 (Each)
Carton
$19.61 (Each)
Resources
Images
 
 
V2089 - Large Image
 
V2089 - Small Image
Attachments
 
 
V2089 - Specification Sheet
Other Links
 
 
V2089 - Other
 
V2089 - Other
 
V2089 - Other
 
V2089 - Other
 
V2089 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
WM V2089 STL SIDE REDUCING CONN (FO
Description
STL SIDE REDUCING CONN (FOR 500) IV
Product Type
STL Side Reducing Conn (For 500) Iv
Long Description
Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel,
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2089
GTIN
00786776095647
UPC
786776095647
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
NAFTA, CULUS, ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat