V2089 - STL Side Reducing Conn (For 500) Iv

Wiremold

  • $19.61 (Each)
  • $19.61 (Each)

  • $1,960.87 (Per 100)
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
V2089
Manufacturer
Wiremold
Manufacturer's Part Number
V2089
Description
STL Side Reducing Conn (For 500) Iv
Plugmold® Multioutlet Systems Are Available In A Wide Variety Of Lengths and Fittings and In A Variety Of Finishes to Provide Versatile Solutions For Many Applications. Plugmold Options Include Single or Alternating Circuits, Standard or Isolated Ground Receptacles, Gfci Protection, Tamper-Resistant Protection, Usb Charging, Snapicoil® Harnesses Of Prewired Receptacles, and Cord-Ended Units. Plugmold® Multioutlet Systems Are Available In Black or Ivory Scuffcoat™ Finish, Painted White or Gray Enamel Steel,
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776095647 / 0786776095647 / 00786776095647
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.61 (Each)
Carton
$19.61 (Each)
Resources
Images
 
 
V2089 - Large Image
 
V2089 - Small Image
Attachments
 
 
V2089 - Specification Sheet
Other Links
 
 
V2089 - Other
 
V2089 - Other
 
V2089 - Other
 
V2089 - Other
 
V2089 - Other
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
WM V2089 STL SIDE REDUCING CONN (FO
Description
STL SIDE REDUCING CONN (FOR 500) IV
Product Type
STL Side Reducing Conn (For 500) Iv
Long Description
Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel,
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2089
GTIN
00786776095647
UPC
786776095647
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
NAFTA, CULUS, ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V2089.
Jump To:

Cross Referenced

These items are similar to V2089 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL2089IV Hubbell Wiring Device-Kellems 00783585214474
V2089 Legrand Wiremold 00786776095647

* All prices subject to change.

Begin Live Chat