V20GB512 - Plugmold 5' SGL CRT 12" Oc 2000 Ivy

Wiremold

  • $58.57 (Each)
  • $58.57 (Each)

  • $117.14 (Per 2)

Availability: In Stock Locally
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
V20GB512
Manufacturer
Wiremold
Manufacturer's Part Number
V20GB512
Description
Plugmold 5' SGL CRT 12" Oc 2000 Ivy
<P>5' Plugmold Multioutlet System With 5 Single Outlets, GB </P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776093223 / 0786776093223 / 00786776093223
Weight per unit
2.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.57 (Each)
Carton
$117.14 (Per 2)
Resources
Images
 
 
V20GB512 - Large Image
 
V20GB512 - Large Image
 
V20GB512 - Small Image
 
V20GB512 - Video
Brochures
 
 
V20GB512 - Brochure
Other Links
 
 
V20GB512 - Other
 
V20GB512 - Other
 
V20GB512 - Other
 
V20GB512 - Other
 
V20GB512 - Other
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
PLGMD 5FT. SGL CRT 12IN.Oc 2000 Ivy
extra long description
WM V20GB512 PLGMD 5FT. SGL CRT 12IN
Description
PLUGMOLD 5' SGL CRT 12" OC 2000 IVY
Long Description
<p>5' Plugmold Multioutlet System with 5 single outlets, GB </p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
media
Yes
Manufacturer Information
Manufacturers Part Number
V20GB512
Brand
WIREMOLD
GTIN
00786776093223
UPC
786776093223
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
2.93
Carton
2
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V20GB512.
Jump To:

Cross Referenced

These items are similar to V20GB512 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL20GB512IV Hubbell Wiring Device-Kellems 00783585214580
V20GB512 Legrand Wiremold 00786776093223

* All prices subject to change.

Begin Live Chat