V20GB606TR - 6' TR Plugmold Ivory

Wiremold

  • $98.34 (Each)
  • $98.34 (Each)

  • $196.68 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V20GB606TR
Manufacturer
Wiremold
Manufacturer's Part Number
V20GB606TR
Description
6' TR Plugmold Ivory
6' Plugmold Tamper-Resistant Multioutlet System Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/GTIN
786776185393 / 00786776185393
Weight per unit
3.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.34 (Each)
Carton
$196.68 (Per 2)
Resources
Images
 
 
V20GB606TR - Large Image
Attachments
 
 
V20GB606TR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
6FT TR Plugmold Ivory
extra long description
WM V20GB606TR 6FT TR PLUGMOLD IVORY
Description
6' TR PLUGMOLD IVORY
Long Description
6' Plugmold Tamper-Resistant Multioutlet System Ivory
Special Features
Available in 3,5 and 6ft lengths, multiple colors and finishes, GFCI and USB versions
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V20GB606TR
GTIN
00786776185393
UPC
786776185393
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
3.78
Carton
2
Uses, Certifications, and Standards
Frequency Rating
60 Hz
standard
CULUS, NAFTA, ROHS, Multi-Outlet Assemblies: File E15191 Guide PVGT Meets Article 380 of NEC.
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat