V2400BC - STL Raceway Base & Cover 2400 Ivory

Wiremold

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2400BC
Manufacturer
Wiremold
Manufacturer's Part Number
V2400BC
Description
STL Raceway Base & Cover 2400 Ivory
The Wiremold 2400 Series Small Steel Raceway From Legrand Is A Single Compartment Raceway Designed For Communication or Power Applications, Ideal For Use Anywhere A Small Low Profile Raceway Is Needed, Including Classrooms, Offices and Hotel Applications.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776094589 / 0786776094589 / 00786776094589
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
V2400BC - Large Image
 
V2400BC - Small Image
Brochures
 
 
V2400BC - Brochure
Other Links
 
 
V2400BC - Other
 
V2400BC - Other
 
V2400BC - Other
 
V2400BC - Other
 
V2400BC - Other
 
V2400BC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Raceway Base & Cover 2400 Ivory
extra long description
WM V2400BC STL RACEWAY BASE & COVER
Description
STL RACEWAY BASE & COVER 2400 IVORY
Long Description
The Wiremold 2400 Series Small Steel Raceway from Legrand is a single compartment raceway designed for communication or power applications, ideal for use anywhere a small low profile raceway is needed, including classrooms, offices and hotel applications.
Special Features
Low-profile, unobtrusive appearance, Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2400BC
GTIN
00786776094589
UPC
786776094589
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight per each
0.7
Carton
50
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat