V2410C - STL Ent. End 1/2 & 3/4 Ko 2400 Iv

Wiremold

  • $20.79 (Each)
  • $20.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2410C
Manufacturer
Wiremold
Manufacturer's Part Number
V2410C
Description
STL Ent. End 1/2 & 3/4 Ko 2400 Iv
<P>Feeds 2400 Series Raceway. Includes 1/2'' and 3/4'' Trade Size Kos On End and Bottom. Additional 1/2'' Trade Size Kos On Each Side.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776170467 / 0786776170467 / 00786776170467
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.79 (Each)
Resources
Images
 
 
V2410C - Large Image
 
V2410C - Small Image
Attachments
 
 
V2410C - Specification Sheet
Brochures
 
 
V2410C - Brochure
Other Links
 
 
V2410C - Other
 
V2410C - Other
 
V2410C - Other
 
V2410C - Other
 
V2410C - Other
 
V2410C - Other
 
V2410C - Other
 
V2410C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Ent. End 1/2 & 3/4 Ko 2400 Iv
extra long description
WM V2410C STL ENT. END 1/2 & 3/4 KO
Short Description
2400 Entrance End Fitting
Description
STL ENT. END 1/2 & 3/4 KO 2400 IV
Long Description
<p>Feeds 2400 Series Raceway. Includes 1/2'' and 3/4'' trade size KOs on end and bottom. Additional 1/2'' trade size KOs on each side.</p>
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2410C
GTIN
00786776170467
UPC
786776170467
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.73
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat