V2410C - STL Ent. End 1/2 & 3/4 Ko 2400 Iv

Wiremold

  • $21.12 (Each)
  • $21.12 (Each)
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
V2410C
Manufacturer
Wiremold
Manufacturer's Part Number
V2410C
Description
STL Ent. End 1/2 & 3/4 Ko 2400 Iv
<P>Feeds 2400 Series Raceway. Includes 1/2'' and 3/4'' Trade Size Kos On End and Bottom. Additional 1/2'' Trade Size Kos On Each Side.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776170467 / 0786776170467 / 00786776170467
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.12 (Each)
Resources
Images
 
 
V2410C - Large Image
 
V2410C - Small Image
Brochures
 
 
V2410C - Brochure
Other Links
 
 
V2410C - Other
 
V2410C - Other
 
V2410C - Other
 
V2410C - Other
 
V2410C - Other
 
V2410C - Other
 
V2410C - Other
 
V2410C - Other
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
Ivory
Descriptions
Product Type
STL Ent. End 1/2 & 3/4 Ko 2400 Iv
extra long description
WM V2410C STL ENT. END 1/2 & 3/4 KO
Short Description
2400 Entrance End Fitting
Description
STL ENT. END 1/2 & 3/4 KO 2400 IV
Long Description
<p>Feeds 2400 Series Raceway. Includes 1/2'' and 3/4'' trade size KOs on end and bottom. Additional 1/2'' trade size KOs on each side.</p>
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2410C
GTIN
00786776170467
UPC
786776170467
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.73
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat