V3000B - STL Raceway Base 3000 Ivory

Wiremold

  • $4.97 (Each)
  • $4.97 (Each)

  • $497.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V3000B
Manufacturer
Wiremold
Manufacturer's Part Number
V3000B
Description
STL Raceway Base 3000 Ivory
.040” (1.0MM) Steel. Packed In Ten 10’ (3M) Lengths, 100’ (31M) Per Carton. Base Sections Have Predrilled 1/2” and 3/4” Trade Size Entrance Kos and 9/32” (7.1MM) Dia. Mounting Screw Kos On Approx. 9 3/8” (238MM) Centers. Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776105193 / 00786776105193
Weight per unit
0.719 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.97 (Each)
Carton
$497.00 (Per 100)
Resources
Images
 
 
V3000B - Small Image
 
V3000B - Large Image
Other Links
 
 
V3000B - Other
 
V3000B - Other
 
V3000B - Other
Brochures
 
 
V3000B - Brochure
Attachments
 
 
V3000B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
extra long description
WM V3000B STL RACEWAY BASE 3000 IVO
Description
STL RACEWAY BASE 3000 IVORY
Long Description
.040” (1.0mm) steel. Packed in ten 10’ (3m) lengths, 100’ (31m) per carton. Base sections have predrilled 1/2” and 3/4” trade size entrance KOs and 9/32” (7.1mm) dia. mounting screw KOs on approx. 9 3/8” (238mm) centers. Ivory
Special Features
Low-profile, unobtrusive appearance, Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Product Type
STL Raceway Base 3000 Ivory
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V3000B
GTIN
00786776105193
UPC
786776105193
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.719
Carton
100
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat