V4010B - STL Blank End Fitting 4000 Iv

Wiremold

  • $11.27 (Each)
  • $11.27 (Each)

  • $1,127.16 (Per 100)
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
V4010B
Manufacturer
Wiremold
Manufacturer's Part Number
V4010B
Description
STL Blank End Fitting 4000 Iv
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776080506 / 0786776080506 / 00786776080506
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.27 (Each)
Carton
$11.27 (Each)
Resources
Images
 
 
V4010B - Large Image
 
V4010B - Small Image
Brochures
 
 
V4010B - Brochure
Other Links
 
 
V4010B - Other
 
V4010B - Other
 
V4010B - Other
 
V4010B - Other
 
V4010B - Other
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
Ivory
Descriptions
Product Type
STL Blank End Fitting 4000 Ivory
extra long description
WM V4010B STL BLANK END FITTING 400
Description
STL BLANK END FITTING 4000 IV
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Long Description
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
V4010B
Brand
WIREMOLD
GTIN
00786776080506
UPC
786776080506
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V4010B.
Jump To:

Cross Referenced

These items are similar to V4010B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4710BIV Hubbell Wiring Device-Kellems 00783585215662
V4010B Legrand Wiremold 00786776080506

* All prices subject to change.

Begin Live Chat