V4010DF0 - Fiberready Entrance End Fitting Iv

Wiremold

  • $37.01 (Each)
  • $37.01 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
V4010DF0
Manufacturer
Wiremold
Manufacturer's Part Number
V4010DFO
Description
Fiberready Entrance End Fitting Iv
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776014785 / 0786776014785 / 00786776014785
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.01 (Each)
Resources
Images
 
 
V4010DF0 - Large Image
 
V4010DF0 - Small Image
Brochures
 
 
V4010DF0 - Brochure
Other Links
 
 
V4010DF0 - Other
 
V4010DF0 - Other
 
V4010DF0 - Other
 
V4010DF0 - Other
Material, Color, and Finish
Color
Ivory
Descriptions
extra long description
WM V4010DFO FIBERREADY ENTRANCE END
Product Type
Fiberready Entrance End Fitting Iv
Description
FIBERREADY ENTRANCE END FITTING IV
Long Description
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V4010DFO
GTIN
00786776014785
UPC
786776014785
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
You must have an account to view stock levels
There were no add-on items found for V4010DF0.

* All prices subject to change.