V4017F0 - 2" Radius Int. Elbow

Wiremold

  • $71.00 (Each)
  • $71.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V4017F0
Manufacturer
Wiremold
Manufacturer's Part Number
V4017FO
Description
2" Radius Int. Elbow
<P>Full Capacity, Divided Internal Elbow. Provides 2'' (51MM) Cable Bend Radius Control For Utp, STP and Fiber Optic Installations. Ideal For New Installations Whether The Cable Is Lay-In or Pull-Through.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776537055 / 0786776537055 / 00786776537055
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.00 (Each)
Resources
Images
 
 
V4017F0 - Large Image
 
V4017F0 - Small Image
Attachments
 
 
V4017F0 - Specification Sheet
Brochures
 
 
V4017F0 - Brochure
Other Links
 
 
V4017F0 - Other
 
V4017F0 - Other
 
V4017F0 - Other
 
V4017F0 - Other
 
V4017F0 - Other
 
V4017F0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
2 In. Radius Int. Elbow
extra long description
WM V4017FO 2 IN. RADIUS INT. ELBOW
Description
2" RADIUS INT. ELBOW
Long Description
<p>Full capacity, divided internal elbow. Provides 2'' (51mm) cable bend radius control for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay-in or pull-through.</p>
Special Features
Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
V4017FO
Brand
WIREMOLD
GTIN
00786776537055
UPC
786776537055
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat