V4047BX - 2G Duplex Receptacle Iv

Legrand-Wiremold

  • $13.03 (Each)
  • $13.03 (Each)
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
V4047BX
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V4047BX
Description
2G Duplex Receptacle Iv
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776050851 / 0786776050851 / 00786776050851
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.03 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
42
Resources
Images
 
 
V4047BX - Large Image
 
V4047BX - Small Image
Attachments
 
 
V4047BX - Specification Sheet
Other Links
 
 
V4047BX - Other
 
V4047BX - Other
 
V4047BX - Other
Brochures
 
 
V4047BX - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Distribution Centers

Location Stock Available
Phoenix
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of V4047BX.
Jump To:

Cross Referenced

These items are similar to V4047BX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4747BXIV Hubbell Wiring Device-Kellems 00783585216256
HBL6747BXXIV Hubbell Wiring Device-Kellems 00783585218106
V4047BX Legrand Wiremold 00786776050851

* All prices subject to change.

Begin Live Chat