V4047RX - 2G Rectangle Opening Iv

Wiremold

  • $12.65 (Each)
  • $12.65 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
V4047RX
Manufacturer
Wiremold
Manufacturer's Part Number
V4047RX
Description
2G Rectangle Opening Iv
<P>Accepts Rectangular Gfci, Surge and Decorator Style Devices. Does Not Accept 5507 Series Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The ''V'' Color Prefix to ''CV'' or The ''G'' Color Prefix to ''CG'' to Denote The Canadian Versions.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776050875 / 0786776050875 / 00786776050875
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.65 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
V4047RX - Large Image
 
V4047RX - Small Image
Attachments
 
 
V4047RX - Specification Sheet
Other Links
 
 
V4047RX - Other
 
V4047RX - Other
 
V4047RX - Other
Brochures
 
 
V4047RX - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2.0
Material
Steel
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
2-Gang Rectangle Opening-Ivory
extra long description
WM V4047RX 2-GANG RECTANGLE OPENING
Description
2G RECTANGLE OPENING IV
Features
<p>Accepts rectangular GFCI, Surge and Decorator style devices. Does not accept 5507 Series Faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the ''V'' color prefix to ''CV'' or the ''G'' color prefix to ''CG'' to denote the Canadian versions.</p>
Long Description
<p>Accepts rectangular GFCI, Surge and Decorator style devices. Does not accept 5507 Series Faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the ''V'' color prefix to ''CV'' or the ''G'' color prefix to ''CG'' to denote the Canadian versions.</p>
Special Features
Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface.
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V4047RX
GTIN
00786776050875
UPC
786776050875
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
COVER PLATE
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
standard
USMCA, UL, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of V4047RX.
Jump To:

Cross Referenced

These items are similar to V4047RX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4747RXIV Hubbell Wiring Device-Kellems 00783585216355
HBL6747RXXIV Hubbell Wiring Device-Kellems 00783585218205
V4047RX Legrand Wiremold 00786776050875

* All prices subject to change.

Begin Live Chat