V5005 - STL Raceway 5' V500 Iv

Wiremold

  • $2.19 (Each)
  • $2.19 (Each)

  • $109.32 (Per 50)

  • $218.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5005
Manufacturer
Wiremold
Manufacturer's Part Number
V500-5
Description
STL Raceway 5' V500 Iv
Ivory 500 Series Raceway From Wiremold Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish In 5 Foot Lengths. Finish - Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776037562 / 00786776037562
Weight per unit
0.299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.19 (Each)
Carton
$109.32 (Per 50)
Resources
Images
 
 
V5005 - Large Image
 
V5005 - Large Image
 
V5005 - Small Image
Attachments
 
 
V5005 - Specification Sheet
Brochures
 
 
V5005 - Brochure
Other Links
 
 
V5005 - Other
 
V5005 - Other
 
V5005 - Other
 
V5005 - Other
 
V5005 - Other
 
V5005 - Other
 
V5005 - Other
 
V5005 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Raceway 5 FT. V500 Ivory
extra long description
WM V500-5 STL RACEWAY 5 FT. V500 IV
Description
STL RACEWAY 5' V500 IV
Long Description
Ivory 500 Series raceway from Wiremold is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish in 5 foot lengths. Finish - Ivory
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V500-5
GTIN
00786776037562
UPC
786776037562
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.299
Carton
50
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat