V511 - STL Flat 90 D. Elbow 500 Iv

Wiremold

  • $2.63 (Each)
  • $2.63 (Each)

  • $262.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V511
Manufacturer
Wiremold
Manufacturer's Part Number
V511
Description
STL Flat 90 D. Elbow 500 Iv
90° Flat Elbow, Steel, Ivory, Scuffcoat, 2 In Length, Surface Mount, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070156 / 00786776070156
Weight per unit
0.139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.63 (Each)
Carton
$2.63 (Each)
Resources
Images
 
 
V511 - Large Image
 
V511 - Small Image
 
V511 - Large Image
Attachments
 
 
V511 - Specification Sheet
Brochures
 
 
V511 - Brochure
Other Links
 
 
V511 - Other
 
V511 - Other
 
V511 - Other
 
V511 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
2 in;51 mm
Descriptions
Product Type
90°Flat Elbow
Special Features
Right Angle Turns on the Same Surface
Long Description
90° Flat Elbow, Steel, Ivory, Scuffcoat, 2 in Length, Surface Mount, 0.14 lb/EA
Short Description
90° Flat Elbow, Steel, Ivory, Scuffcoat
extra long description
WM V511 STL FLAT 90 D. ELBOW 500 IV
Description
STL FLAT 90 D. ELBOW 500 IV
Additional Information
Made in USA
yes
Mounting Type
Surface Mount
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
1 ct
Cable Type
Communication;Power;Data;Audio;Video
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V511
GTIN
00786776070156
UPC
786776070156
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight
0.14 lb/EA
Weight per each
0.139
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat