V5703 - STL Support Clip Iv

Legrand-Wiremold

  • $0.82 (Each)
  • $0.82 (Each)

  • $8.24 (Per 10)

  • $82.38 (Per 100)

In-Stock: 7,228 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5703
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
V5703
Description
STL Support Clip Iv
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189544 / 0786776189544 / 00786776189544
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$8.24 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7,228
Resources
Images
 
 
V5703 - Large Image
 
V5703 - Small Image
Attachments
 
 
V5703 - Specification Sheet
Other Links
 
 
V5703 - Other
 
V5703 - Other
 
V5703 - Other
Brochures
 
 
V5703 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Descriptions
Description
STL SUPPORT CLIP IV
Extra Long Description
WM V5703 STL SUPPORT CLIP IVORY
Features
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Long Description
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Product Type
STL Support Clip Ivory
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Indoor/Outdoor
Indoor
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5703
GTIN
00786776189544
UPC
786776189544
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Supports
Packaging
Weight per each
0.48
Carton
10
Uses, Certifications, and Standards
Standard
CULUS, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat