V5711RHA - Internal 90 Deg Twisted Right Hand

Wiremold

  • $6.92 (Each)
  • $6.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5711RHA
Manufacturer
Wiremold
Manufacturer's Part Number
V5711RHA
Description
Internal 90 Deg Twisted Right Hand
Small Surface Non-Metallic Raceway System Is The Ideal Choice For A Homeowner That Wants to Extend Circuits or Communication Cabling In Their Home. Surface Non-Metallic Raceway Allows You to Add Fixtures and Outlets Without Disturbing The Drywall, Plaster or Insulation In Your Home. The Leading Choice Of Professionals Is Now Available For Your Diy Project.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776042740 / 0786776042740 / 00786776042740
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.92 (Each)
Resources
Images
 
 
V5711RHA - Large Image
 
V5711RHA - Small Image
Attachments
 
 
V5711RHA - Specification Sheet
Brochures
 
 
V5711RHA - Brochure
Other Links
 
 
V5711RHA - Other
 
V5711RHA - Other
 
V5711RHA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Description
INTERNAL 90 DEG TWISTED RIGHT HAND
extra long description
WM V5711RHA INTERNAL 90 DEG TWISTED
Product Type
Internal 90 Deg Twisted Right Hand
Long Description
Small surface non-metallic raceway system is the ideal choice for a homeowner that wants to extend circuits or communication cabling in their home. Surface non-metallic raceway allows you to add fixtures and outlets without disturbing the drywall, plaster or insulation in your home. The leading choice of professionals is now available for your DIY project.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5711RHA
GTIN
00786776042740
UPC
786776042740
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat