V5711RHA - Internal 90 Deg Twisted Right Hand

Wiremold

  • $7.04 (Each)
  • $7.04 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
V5711RHA
Manufacturer
Wiremold
Manufacturer's Part Number
V5711RHA
Description
Internal 90 Deg Twisted Right Hand
<P>For 90 Degree Twist With A 90 Degree Turn. For Double Turn At Right Angles From One Surface to Another. For Transitions From A Sidewall to Ceiling or Edge Of Door or Window Trim. Twistout In Cover Adapts For Use With 700 Series Raceway.</P>
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776042740 / 0786776042740 / 00786776042740
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.04 (Each)
Resources
Images
 
 
V5711RHA - Large Image
 
V5711RHA - Small Image
Brochures
 
 
V5711RHA - Brochure
Other Links
 
 
V5711RHA - Other
 
V5711RHA - Other
 
V5711RHA - Other
Material, Color, and Finish
Color
Ivory
Descriptions
Description
INTERNAL 90 DEG TWISTED RIGHT HAND
extra long description
WM V5711RHA INTERNAL 90 DEG TWISTED
Product Type
Internal 90 Deg Twisted Right Hand
Long Description
<p>For 90 degree twist with a 90 degree turn. For double turn at right angles from one surface to another. For transitions from a sidewall to ceiling or edge of door or window trim. Twistout in cover adapts for use with 700 Series Raceway.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5711RHA
GTIN
00786776042740
UPC
786776042740
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
You must have an account to view stock levels
These alternate items can be purchased instead of V5711RHA.
Jump To:

Similar Items

Similar items are close alternatives to V5711RHA, though they may not be 100% alike.

<P>For 90 Degree Twist With A 90 Degree Turn. For Double Turn At Right Angles Fr...
  • Our Part #: V5711RH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: V5711RHA
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 10 ($52.54)
V5711RH - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.25

Each

Call nearest store for Item Price

* All prices subject to change.