V5715 - STL Tee Ivory

Wiremold

  • $6.30 (Each)
  • $6.30 (Each)

  • $63.00 (Per 10)

  • $629.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5715
Manufacturer
Wiremold
Manufacturer's Part Number
V5715
Description
STL Tee Ivory
Tee, Steel, Ivory, Scuffcoat, 7/8 In Width, 2-1/2 In Height, 0.17 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070309 / 0786776070309 / 00786776070309
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.30 (Each)
Carton
$6.30 (Each)
Standard Packaging
$63.00 (Per 10)
Resources
Images
 
 
V5715 - Large Image
 
V5715 - Small Image
 
V5715 - Large Image
Other Links
 
 
V5715 - Other
 
V5715 - Other
 
V5715 - Other
Brochures
 
 
V5715 - Brochure
Attachments
 
 
V5715 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Width
7/8 in;22.2 mm
Height
2-1/2 in;44 mm
Descriptions
Description
STL TEE IVORY
Short Description
Tee, Steel, Ivory, Scuffcoat
Product Type
Tee
Long Description
Tee, Steel, Ivory, Scuffcoat, 7/8 in Width, 2-1/2 in Height, 0.17 lb/EA
Special Features
Branches at Right Angles. Break Out Crescent Twistout in Cover to use with V700
extra long description
WM V5715 STL TEE IVORY
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
1 ct
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5715
GTIN
00786776070309
UPC
786776070309
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight
0.17 lb/EA
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat